SMC ZP3E-YF125UMCLJB10 VACUUM PAD
Heavy-duty, Ball Joint with Buffer - ZP3E-YF*UM
See technical informationSee documentsReferences
SMC:ZP3E-YF125UMCLJB10
Rubix:394A2382
Manufacturer :ZP3E-YF125UMCLJB10

Documents
Product details : SMC ZP3E-YF125UMCLJB10 VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 32 to Ø 125 mm
Shapes: Flat Type with Groove
Materials: NBR, Mark-free NBR, Silicone Rubber, Urethane Rubber, FKM
Options: Male Thread Lateral Vacuum Inlet with Ball Joint.
Technical specifications
Attributes
| Material | mark-free nbr |
|---|---|
| Diameter | 125 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 110.35 excl. VAT
/ Each
£ 132.42 incl. VAT
- Usually arrives within 14 working days