References
SMC:ZPT25UNK10-06-A10
Rubix:394A1153
EAN:3618036449396

Documents
Product details : SMC ZPT25UNK10-06-A10 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
ZPT (U,C)(J,K), Vacuum Pad, Vertical Entry, w/Buffer
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x86x28 mm |
|---|---|
| Logistic Weight | 32 g |
| Material | nbr |
| Diameter | 25 mm |
| Shape | round |
| Type | flat pad |
Show UNSPSC/ECL@SS
£ 41.65 excl. VAT
/ Each
£ 49.98 incl. VAT
- Usually arrives within 14 working days