SMC ZP3E-YF125UMNJB30 VACUUM PAD
Heavy-duty, Ball Joint with Buffer - ZP3E-YF*UM
See technical informationSee documentsReferences
SMC:ZP3E-YF125UMNJB30
Rubix:394A1497
Manufacturer :ZP3E-YF125UMNJB30

Documents
Product details : SMC ZP3E-YF125UMNJB30 VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 32 to Ø 125 mm
Shapes: Flat Type with Groove
Materials: NBR, Mark-free NBR, Silicone Rubber, Urethane Rubber, FKM
Options: Male Thread Lateral Vacuum Inlet with Ball Joint.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 125 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 90.17 excl. VAT
/ Each
£ 108.20 incl. VAT
- Usually arrives within 14 working days