Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZP2-B05MUN VACUUM PAD
SMC ZP2-B05MUN VACUUM PAD
Vacuum Pad
References
smc:
ZP2-B05MUN
rubix:
2610784
Technical specifications
Material
nbr
Diameter
5
mm
Shape
round
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZP2-B05MUN VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 2 - Ø 15 mm
•Shapes: Flat Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 5mm (Blast Type)
Pad Type: MU
Material: N (NBR)
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
Logistics dimensions (L x W x H)
6
x
6
x
4
mm
Logistic Weight
1
g
Material
nbr
Diameter
5
mm
Shape
round
Type
short-type flat pad
Threading diameter
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.88
excl. VAT
/
Each
£
3.46
incl. VAT
Delivery usually within (
4
) days
Select variants (115)
Add to cart
Check our products from related categories
SMC ZP3E-TF32UMN-B8 VACUUM PAD
SMC ZPT06BSJ10-B5-A8 VACUUM PAD
SMC ZPT10FGN-B5 BALL JOINT VACUUM PAD WITH BUF
SMC ZPT10BSK30-B5-A10 VACUUM PAD
SMC ZP3E-T125UMN-AL16 VACUUM PAD
SMC ZP2-TB30ZJS6-AL14-06 45 BELLOWS PAD
PIAB 9914293 G.BGI48-2S50.B3.S1.G14M.00, SUCTION CUP
SMC ZPT32CNJ10-06-A10 VACUUM PAD
SMC ZP3E-T125BMNJB10 VACUUM PAD
SMC ZPR32UNK10-06-A10 HORIZONTAL ENTRY V/PAD & BUFFER
SMC ZPR06BSK10-04-A8 VACUUM PAD
SMC ZP2-R6020WNK10-04 VACUUM PAD
SMC ZP2-T6020WSK10-B5 VACUUM PAD
AVENTICS 1820415101
SMC ZPT08BS-A5 VACUUM PAD