PARKER SOLENOID VALVE 24VDC DB122A49


Heavy Duty Poppet Valve

References
parker hannifin:DB122A49
rubix:156A1332
brand logo
brand logo
Technical specifications
TypeHeavy Duty Poppet Valve

Product details : PARKER SOLENOID VALVE 24VDC DB122A49


These valves use the well proven poppet principle to give high flow rates with short valve travel, both the 2/2 and 3/2 valves in the range are available in G3/8" and G1/2" port sizes. This means that each actuator is available in four configurations i. e. 3/8" ports 2/2 or 3/2 and G1/2" ports 2/2 or 3/2. All valves are normally closed. The bodies are of block form construction for ease of mounting. Springs are stainless steel; internal seals being of nitrile rubber. The 2/2 body allows air in one direction only, 3/2 versions having the facility of exhausting air through the actuator unit. This exhaust vent is unthreaded on all valves except the pilot and solenoid which allows the piping away of exhaust air.

Technical specifications


Attributes
TypeHeavy Duty Poppet Valve
Show UNSPSC/ECL@SS
£ 451.79 excl. VAT
/ Each
£ 542.15 incl. VAT
  • Usually arrives within 14 working days