FESTO 525137 SOLENOID VALVE MHA3-MS1H-3/2G-3-K


Solenoid valve MHA3-MS1H

References
festo:MHA3-MS1H-3/2G-3-K
rubix:107A9971
manufacturer :525137
ean:4052568161279
MHA3-MS1H-3/2G-3-K Solenoid valve
brand logo
Technical specifications
TypeApplication-specific directional control valve MH2, MH3, MH4
See all Specifications

Product details : FESTO 525137 SOLENOID VALVE MHA3-MS1H-3/2G-3-K


Solenoid valve MHA3-MS1H-3/2G-3-K individual valve, fast switching, with cable. Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=200 l/min, Operating pressure=-0,9 - 8 bar

Technical specifications


Attributes
Logistic Weight194,5Ā g
TypeApplication-specific directional control valve MH2, MH3, MH4
Show UNSPSC/ECL@SS
Ā£ 176.16 excl. VAT
/ Each
Ā£ 211.39 incl. VAT
  • Delivery usually within ( 11 ) days