Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZP3E-T40BMSJB50 VACUUM PAD
SMC ZP3E-T40BMSJB50 VACUUM PAD
Heavy-duty with Buffer – ZP3E-T
References
smc:
ZP3E-T40BMSJB50
rubix:
394A0896
manufacturer :
ZP3E-T40BMSJB50
Technical specifications
Material
Silicone Rubber
Diameter
40
mm
Shape
Bellow
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZP3E-T40BMSJB50 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 32 to Ø 125 mm Shapes: Bellows Type with Ribs and Groove Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR Options: Female Thread Buffer Vertical Vacuum Inlet.
Technical specifications
Attributes
Material
Silicone Rubber
Diameter
40
mm
Shape
Bellow
Type
Vacuum Pad
Metrical Diameter
44
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.70
excl. VAT
/
Each
£
78.84
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Check our products from related categories
FESTO 191064 SUCTION CUP WITHOUT CONNECTOR ESV-50-BU
SMC ZP3E-TF63BMNJB30 VACUUM PAD
SMC ZP3E-Y50UMN-AL14 VACUUM PAD
SMC ZPT02UNK6-B5-A8 VERTICAL ENTRY V/PAD & BUFFER
SMC ZPT10BSK10-B5-A10 VACUUM PAD
SMC ZP3-T13BN-B5 VACUUM PAD
SMC ZPT40BNJ10-B5-A14 VACUUM PAD
SMC ZPT3-A6 VACUUM PAD
SMC ZP3-T06UMGSK6-B5 VACUUM PAD
SMC ZPT40BNJ20-06-A14 40MM BELLOWS NITRILE V/PAD
SMC ZP3-Y08UMHSK10-B5 VACUUM PAD
SMC ZP3E-TF63BMNJB50 VACUUM PAD
SMC ZPX50HBS-B01-B10 VACUUM PAD
SMC ZPT32UN-B8 VACUUM PAD
SMC ZPT08BSK15-B5-A8 VACUUM PAD