ZPT Vacuum Pad
Material | Silicone Rubber |
---|---|
Diameter | 10 mm |
Shape | Round |
Logistics dimensions (L x W x H) | 14x73x16 mm |
---|---|
Logistic Weight | 29 g |
Material | Silicone Rubber |
Diameter | 10 mm |
Shape | Round |
Type | Bellows Pad |
Threading diameter | 10 mm |
Usually arrives within 14 working days