FESTO 191064 SUCTION CUP WITHOUT CONNECTOR ESV-50-BU
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-50-BU
Rubix:120A5033
Manufacturer :191064
EAN:4052568043582

Documents
Product details : FESTO 191064 SUCTION CUP WITHOUT CONNECTOR ESV-50-BU
Vacuum Suction cup ESV-50-BU Wearing part, easily replaceable Suction cup height compensator=11 mm, Min. workpiece radius=150 mm, Suction cup diameter=50 mm, Suction cup volume=14,23 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 18,4 g |
|---|---|
| Material | polyurethane |
| Diameter | 50 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 25.02 excl. VAT
/ Each
£ 30.02 incl. VAT
- Delivery usually within ( 2 ) days