SMC ZP3E-T50BMNJB30 VACUUM PAD

Heavy-duty with Buffer – ZP3E-T

See technical informationSee documents

References

SMC:ZP3E-T50BMNJB30
Rubix:394A2085
Manufacturer :ZP3E-T50BMNJB30
brand logo

Technical specifications

Materialnbr
Diameter50 mm
Shapebellow
See all Specifications

Documents

Product details : SMC ZP3E-T50BMNJB30 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Pad Sizes: Ø 32 to Ø 125 mm Shapes: Bellows Type with Ribs and Groove Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR Options: Female Thread Buffer Vertical Vacuum Inlet.

Technical specifications


Attributes
Materialnbr
Diameter50 mm
Shapebellow
Typevacuum pad
£ 57.80 excl. VAT
/ Each
£ 69.36 incl. VAT
  • Usually arrives within 14 working days