Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZP2-05ZJN VACUUM PAD
SMC ZP2-05ZJN VACUUM PAD
Vacuum Pad
References
smc:
ZP2-05ZJN
rubix:
2610707
Technical specifications
Material
NBR
Diameter
5
mm
Shape
Round
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZP2-05ZJN VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 15 - Ø 46 mm
•Shapes: Multibellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 5mm
Pad Type: ZJ (Bellows)
Material: N (NBR)
Lock Ring: With Lock Ring (or None)
Strengths
•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
6
x
6
x
6
mm
Logistic Weight
1
g
Material
NBR
Diameter
5
mm
Shape
Round
Type
Bellows Pad
Threading diameter
6.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.34
excl. VAT
/
Each
£
7.61
incl. VAT
Delivery usually within (
19
) days
Select variants (24)
Add to cart
Check our products from related categories
SMC ZP2-18UTS VACUUM PAD
SMC ZP3-Y10UMNK3-04 VACUUM PAD
SMC ZP3-Y04BGS-B5-B5 VACUUM PAD
SMC ZP2-B08BN VACUUM PAD
SMC ZP3-T04UMHSJ10-B5 VACUUM PAD
SMC ZPR25DN-06-B6 VACUUM PAD
SMC ZP2004UU VACUUM PAD
PIAB 0106740 BX52P SUCTION CUP WITH MESH FILTER
SMC ZP3E-T100BMN-B18 VACUUM PAD
SMC ZP3-T08UMHSK6-B5 VACUUM PAD
SMC ZP3E-TF63UMNJB10 VACUUM PAD
SMC ZP3E-80BMN VACUUM PAD
SMC ZP2V-B6-03 VACUUM SAVING VALVE
AVENTICS 1820415145
SMC ZP3E-TF63BMNJB10 VACUUM PAD