SMC ZPX100HNJ100-B01-A22 VACUUM PAD
Heavy-duty with Buffer - ZPX(40-125)HJ
See technical informationSee documentsReferences
SMC:ZPX100HNJ100-B01-A22
Rubix:394A2172
Manufacturer :ZPX100HNJ100-B01-A22

Documents
Product details : SMC ZPX100HNJ100-B01-A22 VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 40 - Ø 125 mm
Shapes: Flat Type with Ribs
Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Female Thread Buffer Lateral Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 100 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 56.48 excl. VAT
/ Each
£ 67.78 incl. VAT
- Usually arrives within 14 working days