SMC ZP3507US LARGE BELLOWS VACUUM PAD


Vacuum Pad Buffer

References
smc:ZP3507US
rubix:2610843
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
ShapeRound
TypeFlat Pad
See all Specifications

Product details : SMC ZP3507US LARGE BELLOWS VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: 2x4, 3.5x7, 4x10 mm
•Shapes: Oval Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.

Pad Diameter: 3507 (3.5x7, Flat)
Material: S (Silicon Rubber)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)7x12x8 mm
Logistic Weight2 g
MaterialSilicone Rubber
ShapeRound
TypeFlat Pad
Show UNSPSC/ECL@SS
£ 3.31 excl. VAT
/ Each
£ 3.97 incl. VAT
  • Delivery usually within ( 4 ) days