SMC ZPT125HBS-A16 LARGE BELLOWS VACUUM PAD

Heavy-duty - ZPTHB

See technical informationSee documents
References
SMC:ZPT125HBS-A16
Rubix:393A4497
Manufacturer :ZPT125HBS-A16
brand logo
Technical specifications
Materialsilicone rubber
Diameter125 mm
Shapebellow
See all Specifications
Documents

Product details : SMC ZPT125HBS-A16 LARGE BELLOWS VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Pad Sizes: Ø 40 - Ø 125 mm Shapes: Bellows Type Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber Options: Male and Female Thread Vertical Vacuum Inlet.

Technical specifications


Attributes
Materialsilicone rubber
Diameter125 mm
Shapebellow
Typevacuum pad
Show UNSPSC/ECL@SS
£ 59.28 excl. VAT
/ Each
£ 71.14 incl. VAT
  • Usually arrives within 14 working days