References
SMC:ZPX40HN-B01-B8
Rubix:394A2151
Manufacturer :ZPX40HN-B01-B8
Documents
Product details : SMC ZPX40HN-B01-B8 VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 40 - Ø 125 mm
Shapes: Flat Type with Ribs
Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Female Thread Lateral Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 40 mm |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 19.72 excl. VAT
/ Each
£ 23.66 incl. VAT
- Usually arrives within 14 working days
