FESTO 191055 SUCTION CUP WITHOUT CONNECTOR ESV-20-BU


ESV vacuum cups

References
festo:ESV-20-BU
rubix:120A4907
manufacturer :191055
ean:4052568043490
ESV-20-BU Vacuum suction cup
brand logo
Technical specifications
MaterialPolyurethane
Diameter20 mm
ShapeRound
See all Specifications

Product details : FESTO 191055 SUCTION CUP WITHOUT CONNECTOR ESV-20-BU


Vacuum Suction cup ESV-20-BU Wearing part, easily replaceable Suction cup height compensator=6 mm, Min. workpiece radius=40 mm, Suction cup diameter=20 mm, Suction cup volume=1,6 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight5,46 g
MaterialPolyurethane
Diameter20 mm
ShapeRound
TypeESV
Show UNSPSC/ECL@SS
£ 15.03 excl. VAT
/ Each
£ 18.04 incl. VAT
  • Delivery usually within ( 2 ) days