HELLYHAN 71342_990-S MANCHESTER 2.0 WINTER JACKET BLACK S
HELLY HANSEN Manchester 2.0 Winter Jacket
See technical informationReferences
Helly Hansen:71342_990-S
Rubix:366A8394
EAN:7040059592203

Product details : HELLYHAN 71342_990-S MANCHESTER 2.0 WINTER JACKET BLACK S
• No shoulder seams
• Adjustable hood with elastic drawstring
• Detachable hood
• Brushed fleece inside collar
• YKK® front zipper with chin guard
• Chest pocket with YKK® zipper
• Hand pockets with YKK® zipper
• Articulated sleeves for optimal mobility
• Adjustable cuffs
• Adjustable hem with elastic drawstring inside the hand pocket
• Extended back for more comfort
• Decorative zipper
• Reflective details
• Adjustable hood with elastic drawstring
• Detachable hood
• Brushed fleece inside collar
• YKK® front zipper with chin guard
• Chest pocket with YKK® zipper
• Hand pockets with YKK® zipper
• Articulated sleeves for optimal mobility
• Adjustable cuffs
• Adjustable hem with elastic drawstring inside the hand pocket
• Extended back for more comfort
• Decorative zipper
• Reflective details
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 113.09 excl. VAT
/ Each
£ 135.71 incl. VAT
- Usually arrives within 14 working days







