HELLYHAN 77595_990-C42 WOMENS LUNA BRZ CNCT PANT BLACK W31


HELLY HANSEN Women's Luna BRZ HH Connect Pant

References
helly hansen:77595_990-C42
rubix:367A3157
ean:7040059594733
brand logo
brand logo
Technical specifications
Colourblack
Size42
Main materialcotton/polyester
See all Specifications

Product details : HELLYHAN 77595_990-C42 WOMENS LUNA BRZ CNCT PANT BLACK W31


Designed by women for women the W Luna BRZ HH Connect™ pant offers thoughtful features for safety and functionality. The YKK zipper, Cordura® reinforcement fabric, and Amann threads work together to optimize durability. You'll also find flexibility beyond the ease of movement that the 4 way stretch fabric provides as our innovative HH Connect™ pocket solution let's you adapt to your work, choosing pockets that suits your immidiate needs and the BRZ product construction lets you cool off when needed. Designed for comfort, these pants feature a shaped waistband and a gusset in the crotch for freedom of movement. Thigh pockets with fastener closure and a ruler pocket provide ample storage. Articulated knees and adjustable leg length ensure a customized fit. Safety is prioritized with knee pad pockets and reflective design details. Elevate your workwear with our women's-specific pants, designed to empower you through every task.

Technical specifications


Attributes
Colourblack
Size42
Main materialcotton/polyester
Materialshell 2: 68% cotton, 32% polyester - shell 3: 100% polyamide
Show UNSPSC/ECL@SS
£ 97.35 excl. VAT
/ Each
£ 116.82 incl. VAT
  • Usually arrives within 14 working days