HELLYHAN 78403 OXFORD MID S3 BLACK
EU shoe size | 35 |
---|---|
Collar height | High |
Colour | Black |
EU shoe size | 35 |
---|---|
Collar height | High |
Colour | Black |
Main material | Textile |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Usually arrives within 14 working days