ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 32T
Heron EarthPro ® Combat Trouser
See technical informationReferences
Orn:2300R-15-32T
Rubix:238A4735
EAN:5055748745480

Product details : ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 32T
Multi functional and hard wearing combat trouser made from recycled material. Metal free style ideal for environments using metal detection systems. Highly durable ripstop fabric with stretch for maximum durability with comfort. Multiple pockets with extra strong pocket liners. Two front and two rear pockets with flaps, spacious leg pockets. Slight elastication at sides of waistband - very comfortable to wear. Reflective trim for enhanced visibility and safety. Heavy duty non scratch button on waistband. Triple stitched on all main seams for ultimate strength. High quality YKK zip with lifetime guarantee
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 32 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 40% recycled polyester / 40% elastomultiester / 20% cotton |
Show UNSPSC/ECL@SS
£ 33.73 excl. VAT
/ Each
£ 40.48 incl. VAT
- Usually arrives within 14 working days
Size
32
