ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 38S

Heron EarthPro ® Combat Trouser

See technical information

References

Orn:2300R-15-38S
Rubix:238A4741
EAN:5055748745640
brand logo

Technical specifications

Colourblack
Size38
Main materialpolyester
See all Specifications

Product details : ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 38S


Multi functional and hard wearing combat trouser made from recycled material. Metal free style ideal for environments using metal detection systems. Highly durable ripstop fabric with stretch for maximum durability with comfort. Multiple pockets with extra strong pocket liners. Two front and two rear pockets with flaps, spacious leg pockets. Slight elastication at sides of waistband - very comfortable to wear. Reflective trim for enhanced visibility and safety. Heavy duty non scratch button on waistband. Triple stitched on all main seams for ultimate strength. High quality YKK zip with lifetime guarantee

Technical specifications


Attributes
Colourblack
Size38
Main materialpolyester
Secondary colourno secondary color
Material40% recycled polyester / 40% elastomultiester / 20% cotton
£ 33.73 excl. VAT
/ Each
£ 40.48 incl. VAT
  • Usually arrives within 14 working days

Size

38