FESTO 159638 MOUNTING BRACKET HFOE-D-MINI
HFOE Mounting Bracket
See technical informationSee documentsReferences
Festo:HFOE-D-MINI
Rubix:124A4614
Manufacturer :159638
EAN:4052568035334

Documents
Product details : FESTO 159638 MOUNTING BRACKET HFOE-D-MINI
Mounting bracket HFOE-D-MINI for LR, LFR, FRC series D Service units. Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x22x13 mm |
|---|---|
| Logistic Weight | 31,37 g |
| Type | series d mounting bracket |
Show UNSPSC/ECL@SS
£ 8.18 excl. VAT
/ Each
£ 9.82 incl. VAT
- Delivery usually within ( 8 ) days