Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Accessory for compressed air preparation
SMC AMD150C-F01-T MICRO MIST SEPARATOR
SMC AMD150C-F01-T MICRO MIST SEPARATOR
Micro Mist Separator
References
smc:
00658259
rubix:
115A1958
Technical specifications
Type
Micro Mist Separator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC AMD150C-F01-T MICRO MIST SEPARATOR
Technical specifications
Attributes
Type
Micro Mist Separator
Material
Aluminium Alloy (Body)
Capacity
250
cm³
Threading diameter (inch)
1/8
''
Body size
150
mm
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.61
excl. VAT
/
Each
£
73.93
incl. VAT
Delivery usually within (
19
) days
Add to cart
Check our products from related categories
FESTO 532188 HEX NUT MS6-WRS
AVENTICS R412005462
AVENTICS 1821336024 MOUTING KIT SERIES NL1-MBR-W04
SMC Y310-F02-A T-INTERFACE
FESTO 529858 BRANCHING MODULE MS6-FRM-1/4-Y
AVENTICS 0821300989
FESTO 4650310 MOUNTING BRACKET
MECALINE 860294 FILTER FR1 20 MICRONS
FESTO 541261 ON/OFF VALVE MS4-EM1-1/4-Z
FESTO 560773 REGULATOR PLATE
FESTO 529856 BRANCHING MODULE MS6-FRM-1/2-Z
EMERSON R412014757 AS1 MOUNTING BRACKET
ASCO P651AT504958001 BLOCK ASSEMBLY KIT
SMC E200-F01-D PIPING ADAPTER
SMC AMJ4000-04B VACUUM FILTER