HELLYHAN 75106_930-2XL HH LIFA MERINO CREWNECK GREY MELANGE 2XL
HH LIFA MERINO CREWNECK
See technical informationSee documentsReferences
Helly Hansen:75106_930-2XL
Rubix:366A9623
Manufacturer :75106_930-2XL
EAN:7040055683325
Documents
Product details : HELLYHAN 75106_930-2XL HH LIFA MERINO CREWNECK GREY MELANGE 2XL
Main fabric: 57% Merino, 43% Polypropylene, 215 g.
Our trusted Lifa Merino baselayer in a new exciting wrapping
Our trusted Lifa Merino baselayer in a new exciting wrapping
Strengths
Lifa® Stay Warm Technology| Lifa® Merino | No shoulder seams | No side seams | Flatlock seams for max comfort
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 2xl |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 62.93 excl. VAT
/ Each
£ 75.52 incl. VAT
- Usually arrives within 14 working days

