Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
T-shirt
HELLYHAN 75106_481-M HH LIFA MERINO CREWNECK CAMO M
HELLYHAN 75106_481-M HH LIFA MERINO CREWNECK CAMO M
HH LIFA MERINO CREWNECK
References
helly hansen:
75106_481-M
rubix:
366A9588
ean:
7040056053097
Technical specifications
Colour
other
Size
m
Main material
wool
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 75106_481-M HH LIFA MERINO CREWNECK CAMO M
Main fabric: 57% Merino, 43% Polypropylene, 215 g.
Our trusted Lifa Merino baselayer in a new exciting wrapping
Technical specifications
Attributes
Colour
other
Size
m
Main material
wool
Grammage
215
g/m²
Material
57% merino, 43% polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.93
excl. VAT
/
Each
£
75.52
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
MASCOT 18394 ACCELERATE LADIES SWEATSHIRT DANTH/BLACK L
ORN 1080 SILVERSWIFT T-SHIRT BLACK GRAPHITE 2XL
ORN 1080 SILVERSWIFT T-SHIRT BLACK GRAPHITE XS
HELLYHAN 79261_290-3XL LOGO T-SHIRT DARK ORANGE 3XL
MASCOT 18394 ACCELERATE LADIES SWEATSHIRT DANTH/BLACK 5XL
MASCOT 18392 ACCELERATE LADIES T-SHIRT TRAFFIC RED/BLACK S
MASCOT 51579 CALAIS T-SHIRT ROYAL 2XL
MASCOT 51584 NICE T-SHIRT DNAVY 3XL
REGATTA TRS225 540 PRO STRETCH COTTON T-SHIRT NAVY XS
ORN 1008 AVOCET WICKING T-SHIRT BLACK ROYAL 4XL
MASCOT 51583 ARRAS T-SHIRT GREY FLK 2XL
MASCOT 51585 VENCE T-SHIRT GREY FLK S
MASCOT 51584 NICE T-SHIRT PETROLEUM XS
MASCOT 17382 MANACOR T-SHIRT BLACK S
MASCOT 17382 MANACOR T-SHIRT BLACK 4XL