HELLYHAN 75106_481-XL HH LIFA MERINO CREWNECK CAMO XL
HH LIFA MERINO CREWNECK
See technical informationSee documentsReferences
Helly Hansen:75106_481-XL
Rubix:366A9590
EAN:7040056053127

Documents
Product details : HELLYHAN 75106_481-XL HH LIFA MERINO CREWNECK CAMO XL
Main fabric: 57% Merino, 43% Polypropylene, 215 g.
Our trusted Lifa Merino baselayer in a new exciting wrapping
Our trusted Lifa Merino baselayer in a new exciting wrapping
Technical specifications
Attributes
| Colour | khaki |
|---|---|
| Size | xl |
| Main material | wool |
| Secondary colour | no secondary color |
| Grammage | 215 g/m² |
| Material | 57% merino, 43% polypropylene |
Show UNSPSC/ECL@SS
£ 62.93 excl. VAT
/ Each
£ 75.52 incl. VAT
- Usually arrives within 14 working days
