HELLYHAN 75106_590-3XL HH LIFA MERINO CREWNECK NAVY 3XL
HH LIFA MERINO CREWNECK
See technical informationSee documentsReferences
Helly Hansen:75106_590-3XL
Rubix:366A9600
Manufacturer :75106_590-3XL
EAN:7040055683356

Documents
Product details : HELLYHAN 75106_590-3XL HH LIFA MERINO CREWNECK NAVY 3XL
Main fabric: 57% Merino, 43% Polypropylene, 215 g.
Our trusted Lifa Merino baselayer in a new exciting wrapping
Our trusted Lifa Merino baselayer in a new exciting wrapping
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 3xl |
| Main material | wool |
| Secondary colour | no secondary color |
| Grammage | 215 g/m² |
| Material | 57% merino, 43% polypropylene |
Show UNSPSC/ECL@SS
£ 62.93 excl. VAT
/ Each
£ 75.52 incl. VAT
- Usually arrives within 14 working days
