HELLYHAN 75106_590-L HH LIFA MERINO CREWNECK NAVY L

HH LIFA MERINO CREWNECK

See technical informationSee documents

References

Helly Hansen:75106_590-L
Rubix:366A9597
Manufacturer :75106_590-L
EAN:7040055683479
brand logo

Technical specifications

Colournavy
Sizel
Main materialwool
See all Specifications

Documents

Product details : HELLYHAN 75106_590-L HH LIFA MERINO CREWNECK NAVY L


Main fabric: 57% Merino, 43% Polypropylene, 215 g.
Our trusted Lifa Merino baselayer in a new exciting wrapping

Technical specifications


Attributes
Colournavy
Sizel
Main materialwool
Secondary colourno secondary color
Grammage215 g/m²
Material57% merino, 43% polypropylene
£ 62.93 excl. VAT
/ Each
£ 75.52 incl. VAT
  • Usually arrives within 14 working days

Size