Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
HELLYHAN 79264_290-M LOGO HOODIE DARK ORANGE MELANGE M
HELLYHAN 79264_290-M LOGO HOODIE DARK ORANGE MELANGE M
HHWW GRAPHIC HOODIE DARK ORANGE
References
helly hansen:
79264-290-M
rubix:
367A4155
ean:
7040057882139
Technical specifications
Colour
orange
Size
m
Main material
cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 79264_290-M LOGO HOODIE DARK ORANGE MELANGE M
Adjustable hood with drawcord. Front hand warmer pocket. Rib-knit at bottom sleeve and hem
Technical specifications
Attributes
Colour
orange
Size
m
Main material
cotton
Material
80% cotton, 20% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.25
excl. VAT
/
Each
£
53.10
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
ORN 1255 SEAGULL 100% COTTON SWEATSHIRT BLACK 2XL
MASCOT 51590 GIMONT HOODIE W/ZIPPER DANTH 4XL
ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT NAVY XS
REGATTA TRF685 6D0 PRO 1/4 ZIP SWEATSHIRT DARK GREEN XL
MASCOT 20284 CROSSOVER SWEATSHIRT DNAVY L
ORN 1250 KITE SWEATSHIRT KELLY GREEN XS
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT BLACK XS
MASCOT 22286 CUSTOMIZED FLEECE HOODIE STONE GREY XS
MASCOT 20284 CROSSOVER SWEATSHIRT DNAVY 3XL
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK REFLEX 3XL
REGATTA TRF684 42D PRO OVERHEAD HOODIE CLASSIC RED XS
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK PURPLE 4XL
REGATTA TRF685 038 PRO 1/4 ZIP SWEATSHIRT SEAL GREY 2XL
ORN 1290 SILVERSWIFT SWEATSHIRT NAVY RED XL
ORN 1250 KITE SWEATSHIRT WHITE L