Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
HELLYHAN 79264_290-XS LOGO HOODIE DARK ORANGE MELANGE XS
HELLYHAN 79264_290-XS LOGO HOODIE DARK ORANGE MELANGE XS
HHWW GRAPHIC HOODIE DARK ORANGE
References
helly hansen:
79264-290-XS
rubix:
367A4153
ean:
7040057882177
Technical specifications
Colour
orange
Size
xs
Main material
cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 79264_290-XS LOGO HOODIE DARK ORANGE MELANGE XS
Adjustable hood with drawcord. Front hand warmer pocket. Rib-knit at bottom sleeve and hem
Technical specifications
Attributes
Colour
orange
Size
xs
Main material
cotton
Material
80% cotton, 20% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.25
excl. VAT
/
Each
£
53.10
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
HELLYHAN 79264_991-3XL LOGO HOODIE BLACK MELANGE 3XL
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT RED XL
HELLYHAN 79264_930-L LOGO HOODIE LIGHT GREY MELANGE L
ORN 1278 SILVERSWIFT QUARTER ZIP SWEATSHIRT BLACK RED 4XL
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT AZURE BLUE 3XL
MASCOT 18484 ACCELERATE SWEATSHIRT W/ZIPPER TRAFFIC RED/BLACK XL
ORN 1285 CRANE FUR-LINED HOODIE NAVY 5XL
MASCOT 20384 CROSSOVER SWEATSHIRT GREY FLK 4XL
MASCOT 51590 GIMONT HOODIE W/ZIPPER ROYAL 2XL
ORN 1282 MACAW ZIPPED HOODIE NAVY 4XL
MASCOT 20384 CROSSOVER SWEATSHIRT ROYAL 6XL
MASCOT 51590 GIMONT HOODIE W/ZIPPER ROYAL M
ORN 1280 OWL HOODIE BLACK 5XL
REGATTA TRF685 6D0 PRO 1/4 ZIP SWEATSHIRT DARK GREEN S
REGATTA TRF686 038 PRO CREW NECK SWEATSHIRT SEAL GREY 2XL