HELLYHAN 79263_990-L LOGO SWEATSHIRT BLACK L
HHWW GRAPHIC SWEATSHIRT BLACK
See technical informationSee documentsReferences
Helly Hansen:79263_990-L
Rubix:367A5310
Manufacturer :79263_990-L
EAN:7040056989327




Documents
Product details : HELLYHAN 79263_990-L LOGO SWEATSHIRT BLACK L
Rib-knit around collar for improved comfort. Rib-knit at bottom sleeve and hem
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | l |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 80% cotton, 20% polyester |
Show UNSPSC/ECL@SS
£ 39.33 excl. VAT
/ Each
£ 47.20 incl. VAT
- Usually arrives within 14 working days
