Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
T-shirt
HELLYHAN 79261_290-2XL LOGO T-SHIRT DARK ORANGE 2XL
HELLYHAN 79261_290-2XL LOGO T-SHIRT DARK ORANGE 2XL
HHWW GRAPHIC T-SHIRT DARK ORANGE
References
helly hansen:
79261-290-2XL
rubix:
367A4097
ean:
7040056988931
Technical specifications
Colour
Orange
Size
2XL
Main material
Cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 79261_290-2XL LOGO T-SHIRT DARK ORANGE 2XL
Main fabric: 92% Organic Cotton, 8% Elastane - 220 g/m²
Technical specifications
Attributes
Colour
Orange
Size
2XL
Main material
Cotton
Material
92% Organic Cotton, 8% Elastane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.70
excl. VAT
/
Each
£
21.24
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
MASCOT 51579 CALAIS T-SHIRT DANTH 2XL
MASCOT 50415 ALGOSO T-SHIRT WHITE M
MASCOT 22482 CUSTOMIZED SHORT SLEEVE T-SHIRT DNAVY S
MASCOT 51584 NICE T-SHIRT DNAVY S
MASCOT 18392 ACCELERATE LADIES T-SHIRT TRAFFIC RED/BLACK S
MASCOT 00782 JAVA T-SHIRT RED L
MASCOT 50415 ALGOSO T-SHIRT WHITE L
ORN 1008 AVOCET WICKING T-SHIRT BLACK GRAPHITE XS
MASCOT 20482 CROSSOVER T-SHIRT FOREST GREEN XL
MASCOT 18392 ACCELERATE LADIES T-SHIRT TRAFFIC RED/BLACK 4XL
ORN 1005R WAXBILL EARTHPRO GRS T-SHIRT BLACK L
MASCOT 51583 ARRAS T-SHIRT BRIGHT ORG 3XL
MASCOT 50415 ALGOSO T-SHIRT BLACK L
ORN 1008 AVOCET WICKING T-SHIRT NAVY ROYAL 2XL
ORN 1080 SILVERSWIFT T-SHIRT BLACK RED S