Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
T-shirt
HELLYHAN 79261_290-L LOGO T-SHIRT DARK ORANGE L
HELLYHAN 79261_290-L LOGO T-SHIRT DARK ORANGE L
HHWW GRAPHIC T-SHIRT DARK ORANGE
References
helly hansen:
79261-290-L
rubix:
367A4095
ean:
7040056988962
Technical specifications
Colour
orange
Size
l
Main material
cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 79261_290-L LOGO T-SHIRT DARK ORANGE L
Main fabric: 92% Organic Cotton, 8% Elastane - 220 g/m²
Technical specifications
Attributes
Colour
orange
Size
l
Main material
cotton
Material
92% organic cotton, 8% elastane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.70
excl. VAT
/
Each
£
21.24
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ORN 1008 AVOCET WICKING T-SHIRT BLACK PURPLE 2XL
MASCOT 51579 CALAIS T-SHIRT PETROLEUM 3XL
ORN 8800 SCRUB TOP HOSPITAL BLUE L
ORN 8800 SCRUB TOP ROYAL S
MASCOT 00782 JAVA T-SHIRT DNAVY L
ORN 8800 SCRUB TOP JADE 3XL
MASCOT 18382 ACCELERATE T-SHIRT DNAVY/AZURE BLUE 2XL
ORN 1006 LADIES PLOVER T-SHIRT NAVY 22
MASCOT 50568 BIELEFELD T-SHIRT LONG SLEEVE WHITE/DANTH 2XL
MASCOT 51584 NICE T-SHIRT BLACK XS
MASCOT 51584 NICE T-SHIRT GREY FLK M
MASCOT 51585 VENCE T-SHIRT DANTH M
REGATTA TRS242 4MD WMS ADA COTTON STRETCH T-SHIRT WILDERNESGRN 12
MASCOT 51579 CALAIS T-SHIRT GREY FLK M
MASCOT 20482 CROSSOVER T-SHIRT NUT BROWN M