HELLYHAN 79261_290-XL LOGO T-SHIRT DARK ORANGE XL
HHWW GRAPHIC T-SHIRT DARK ORANGE
See technical informationSee documentsReferences
Helly Hansen:79261_290-XL
Rubix:367A4096
Manufacturer :79261_290-XL
EAN:7040056989006




Documents
Product details : HELLYHAN 79261_290-XL LOGO T-SHIRT DARK ORANGE XL
Main fabric: 92% Organic Cotton, 8% Elastane - 220 g/m²
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 92% organic cotton, 8% elastane |
Show UNSPSC/ECL@SS
£ 17.70 excl. VAT
/ Each
£ 21.24 incl. VAT
- Usually arrives within 14 working days
