HELLYHAN 79261_460-XS LOGO T-SHIRT GREEN XS
HHWW GRAPHIC T-SHIRT GREEN
See technical informationSee documentsReferences
Helly Hansen:79261_460-XS
Rubix:367A4099
Manufacturer :79261_460-XS
EAN:7040057881545



Documents
Product details : HELLYHAN 79261_460-XS LOGO T-SHIRT GREEN XS
Main fabric: 92% Organic Cotton, 8% Elastane - 220 g/m²
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | xs |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 92% organic cotton, 8% elastane |
Show UNSPSC/ECL@SS
£ 17.70 excl. VAT
/ Each
£ 21.24 incl. VAT
- Usually arrives within 14 working days
