References
Progarm:7522-32R
Rubix:236A7093
EAN:0715706043090

Product details : PROGARM 7522 DUNGAREE NAVY/YELLOW 32R
Cordura® knee & hem reinforcement // Up to 200,000 abrasion cycles. External kneepad pockets // For extra comfort and knee protection. 5cm and 7cm FR/AS industrial wash reflective tape // Stitched on for durability. Open tool/pen pocket on leg // Easy access to tools. Combat pocket with flap // Safe storage space for phone. Two rear pockets with flaps // Secure storage space. Side access pockets // For easy access storage. Large chest pocket with flap // Safely stores mobile phone. Extra wide belt loop at rear // Prevents belt riding up. Adjustable braces attached to bib rear // Provides comfort-fit. ThermSAFE™ plastic FR zipper and brace buttons // CE Certified. SafetyICON™ on leg pocket // Visual EN Norm icon system. Triple stitched structural seams // Lifetime quality
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 32 |
| Class EN20471 | 1 |
| Secondary colour | yellow |
Show UNSPSC/ECL@SS
£ 280.39 excl. VAT
/ Each
£ 336.47 incl. VAT
- Usually arrives within 14 working days
Size
32
