References
Portwest:S768ONRL
Rubix:247A9169
EAN:5036108189939

Product details : PORTWEST S768 HV 5IN1 CONTRAST EXECUTIVE JACKET ORANGE/NAVY L
An innovative style adaptable for multiple uses. Outer jacket contains two useful large patch pockets with hook and loop closures and a concealed hood, whilst the inner jacket has detachable fleece sleeves, 2 roomy side pockets and has full EN ISO 20471 Class 3 certification.
Strengths
•Taped seams to provide additional protection|•Extremely water resistant fabric finish, water beads away from fabric surface|•Reflective tape for increased visibility|•Jacket can be worn five ways for multi use|•Two-way zip for quick and easy access|•6 pockets for ample storage|•Concealed phone pocket|•Pack away hood for added functionality|•Print access for corporate branding
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | navy |
| Class EN20471 | 3 |
Show UNSPSC/ECL@SS
£ 67.73 excl. VAT
/ Each
£ 81.28 incl. VAT
- Usually arrives within 14 working days