Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility bib overall
MASCOT 19090 ACCELERATE SAFE WINTER TROUSERS HV RED/D'NAVY M
MASCOT 19090 ACCELERATE SAFE WINTER TROUSERS HV RED/D'NAVY M
HI-VIS WINTER TROUSER WITH KNEEPAD POCKET
References
mascot:
19090-449-22210-M
rubix:
259A0752
ean:
5711074870202
Technical specifications
Colour
navy
Size
m
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19090 ACCELERATE SAFE WINTER TROUSERS HV RED/D'NAVY M
Technical specifications
Attributes
Colour
navy
Size
m
Class EN20471
2
Main material
polyester
Grammage
210
g/m²
Secondary colour
red
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
193.99
excl. VAT
/
Each
£
232.79
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
LEO BB01 NORTHAM ECOVIZ 15K PERFORMANCE+ BIB&BRACE ORANGE 2XL
LEO BB01 NORTHAM ECOVIZ 15K PERFORMANCE+ BIB&BRACE YELLOW 6XL
MASCOT 19090 ACCELERATE SAFE WINTER TROUSERS HV RED/D'NAVY 5XL
MASCOT 19090 ACCELERATE SAFE WINTER TROUSERS HV YEL/D'NAVY 3XL
HELLYHAN 70570_260-2XL ALTA RAIN BIB HV ORANGE 2XL
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DNAVY 46.5T
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DNAVY 38.5T
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DNAVY 40.5R
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DNAVY 32.5T
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV RED/DANTH 34.5S
HELLYHAN 70570_260-XL ALTA RAIN BIB HV ORANGE XL
PROGARM WT252M GORE-TEX WPR TROUSERS HV YELLOW/NAVY 2XL R
PROGARM 9155 WPR DUNGAREE HV YELLOW/NAVY M
HELLYHAN 70596_369-2XL ALNA 2.0 RAIN BIB YELLOW/EBONY 2XL
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DNAVY 36.5R