MASCOT 19090 ACCELERATE SAFE WINTER TROUSERS HV YEL/D'NAVY 3XL


HI-VIS WINTER TROUSER WITH KNEEPAD POCKET

References
mascot:19090-449-17010-3XL
rubix:290A3686
ean:5711074870073
brand logo
brand logo
Technical specifications
Colournavy
Size3xl
Class EN204712
See all Specifications

Product details : MASCOT 19090 ACCELERATE SAFE WINTER TROUSERS HV YEL/D'NAVY 3XL


Technical specifications


Attributes
Colournavy
Size3xl
Class EN204712
Main materialpolyester
Grammage210 g/m²
Secondary colourorange
Material100% polyester
Show UNSPSC/ECL@SS
£ 223.69 excl. VAT
/ Each
£ 268.43 incl. VAT
  • Usually arrives within 14 working days