NORGREN 20AG-4G-PH100 REGULATOR G 1/2
High Flow Pressure Regulator
See technical informationSee documentsReferences
IMI Norgren:20AG-4G-PH100
Rubix:124A7854
Manufacturer :20AG-4G-PH100
Documents
Product details : NORGREN 20AG-4G-PH100 REGULATOR G 1/2
Strengths
•Ported regulators for general purpose and high flow pneumatic applications
Large diaphragm provides accurate and quick response to changing flow demands and line pressure
Balanced valve minimizes effect of variations in inlet pressure on outlet pressure
Extensive range of applications
Large diaphragm provides accurate and quick response to changing flow demands and line pressure
Balanced valve minimizes effect of variations in inlet pressure on outlet pressure
Extensive range of applications
Technical specifications
Attributes
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 759.25 excl. VAT
/ Each
£ 911.10 incl. VAT
- Usually arrives within 14 working days