FESTO 161167 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/4-6-010-B
MPPE Proportional Pressure Control Valve
See technical informationSee documentsReferences
Festo:MPPE-3-1/4-6-010-B
Rubix:112A4950
Manufacturer :161167
EAN:4052568004521

Documents
Product details : FESTO 161167 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/4-6-010-B
Proportional pressure regulator MPPE-3-1/4-6-010-B Nominal diameter, pressurisation=7 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 174x101x62 mm |
|---|---|
| Logistic Weight | 911 g |
| Min. service pressure | 0 bar |
| Max. service pressure | 6 bar |
Show UNSPSC/ECL@SS
£ 1,377.93 excl. VAT
/ Each
£ 1,653.52 incl. VAT
- Usually arrives within 14 working days