References
SMC:SRH3110-02
Rubix:113A5574
Manufacturer :SRH3110-02
EAN:3618036220742

Technical specifications
| Min. service pressure | 2 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : SMC SRH3110-02 CLEAN REGULATOR
Strengths
•Designed to minimize residual fluid
Design includes an intake/exhaust port in the diaphragm compartment which facilitates flow
Valve spings are parttioned by the diaphragm
Consistent clean room production
Washed, assembled and inspected in a environment and sealed in double bags
Design includes an intake/exhaust port in the diaphragm compartment which facilitates flow
Valve spings are parttioned by the diaphragm
Consistent clean room production
Washed, assembled and inspected in a environment and sealed in double bags
Technical specifications
Attributes
| Min. service pressure | 2 bar |
|---|---|
| Max. service pressure | 10 bar |
| Flow | 120 l/h |
Show UNSPSC/ECL@SS
£ 241.99 excl. VAT
/ Each
£ 290.39 incl. VAT
- Delivery usually within ( 8 ) days