SMC ZSE20B-V-M5-W DIGITAL PRESSURE SWITCH


High-Precision Digital Pressure Switch

References
smc:ZSE20B-V-M5-W
rubix:393A1726
manufacturer :02121490
brand logo
brand logo
Technical specifications
TypeDigital Pressure Switch

Product details : SMC ZSE20B-V-M5-W DIGITAL PRESSURE SWITCH


High-Precision Digital Vacuum Switches
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -101 to 100 kPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
IP40 or IP65
Consumption: 35 mA or less.

Technical specifications


Attributes
TypeDigital Pressure Switch
Show UNSPSC/ECL@SS
£ 158.15 excl. VAT
/ Each
£ 189.78 incl. VAT
  • Usually arrives within 14 working days