PARKER 28P210QBHPELEMENT G04268


High Pressure In-Line Filter - 18/28/38P Series

References
parker hannifin:G04268
rubix:153A7403
brand logo
brand logo
Technical specifications
Typehigh pressure filter

Product details : PARKER 28P210QBHPELEMENT G04268


The 18/28/38P series of high pressure filters is designed to satisfy demanding applications in the global mobile and industrial markets. With metric mounting and optional ISO 6149 ports, this high pressure filter series is truly a global design. This filter series has a wide range of high capacity and low initial differential pressure elements, offering excellent protection to system components.

Standard filters come complete with an industry proven spool type bypass valve. For more critical applications such as servo or proportional controls, a no bypass, high strength element combination ensures maximum protection.

The low hysteresis differential pressure indicator fitted to this series is unrivalled in its performance.

Applications
• Mobile working hydraulics
• Mobile drive system
• Injection moulding
• Servo controls
• Die casting
• Machine tools
Division: Hydraulic & Industrial Process Filtration Division EMEA
Filter Element Type: 10Q Microglass
Length: 248 mm
Micron Rating: 10 µm
Seal Material: Nitrile

Technical specifications


Attributes
Typehigh pressure filter
Show UNSPSC/ECL@SS
£ 186.18 excl. VAT
/ Each
£ 223.42 incl. VAT
  • Usually arrives within 14 working days