SPARTEX 608059 HIGH RESIST ROUND SLING SWL KG 3000 1MTR


High resistance round sling

References
spartex:608059
rubix:217A4885
ean:3660338006746
High resistance Round sling Safe working load SWL kg 3000
brand logo
Technical specifications
Safe working load SWL3000 kg
Capacity length1 m
ColourYellow

Product details : SPARTEX 608059 HIGH RESIST ROUND SLING SWL KG 3000 1MTR


Slings with reinforced sheaths highly resistant to abrasion, wear, drilling and tearing.
Control of the slings is facilitated by the wear indicators. The wear indicators are yarns woven under the frame, in different colors from the sheath, all throughout the length of the sling, with an interval of 4 mm.
Made of 100% high tenacity multi-filament polyester.
Designed to EN1492-2+A1 specifications
Working coefficient 1:7
Operating temperature -40°C to +100°C

Strengths

Better resistance to wear and abrasion, piercing and tearing. Individual traceability of each product (delivered with a certificate of conformity) Maximum use load in tonne

Technical specifications


Attributes
Safe working load SWL3000 kg
Capacity length1 m
ColourYellow
Show UNSPSC/ECL@SS
£ 7.50 excl. VAT
/ Each
£ 9.00 incl. VAT
  • In stock: Next day delivery