SPARTEX 734087 ELRO ROUND SLING SWL KG 2000 1MTR


Round sling

References
spartex:734087
rubix:217A4799
ean:3660338019890
ELRO ROUND SLING Safe working load SWL kg 2000
brand logo
Technical specifications
Safe working load SWL2000 kg
Capacity length1 m
ColourGreen

Product details : SPARTEX 734087 ELRO ROUND SLING SWL KG 2000 1MTR


Slings made of a single sheath with anti-abrasion treatment which ensures a good hold and high protection.
Made of 100% high tenacity multi-filament polyester.
Manufactured in accordance with the specification of the EN1492-2+A1 standard
Working coefficient 1:7
Operating temperature -40°C to +100°C
Label :
- On the front, specifications according to EN 1492-2
- On the back, the note is in the form of pictograms for universal reading, understandable by all users

Strengths

Made of an anti-abrasion treated sleeve. Individual traceability of each product (delivered with a certificate of conformity)

Technical specifications


Attributes
Safe working load SWL2000 kg
Capacity length1 m
ColourGreen
Show UNSPSC/ECL@SS
£ 5.34 excl. VAT
/ Each
£ 6.41 incl. VAT
  • In stock: Next day delivery