PORTWEST C472 HV BAND AND BRACE VEST YELLOW L/XL
High Visibility Vest
See technical informationSee documentsReferences
Portwest:C472YERL/XL
Rubix:2589301
Manufacturer :C472YERL/XL
EAN:5036108141531



Documents
Product details : PORTWEST C472 HV BAND AND BRACE VEST YELLOW L/XL
Strengths
•Lightweight and comfortable|•Reflective tape for increased visibility|•Hook and loop closure for easy access|•Generous fit for wearer comfort|•Certified to EN ISO 20471 after 50x washes|•Complies with RIS 3279-TOM for rail industry (orange only)|•CE certified
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l/xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 2.25 excl. VAT
/ Each
£ 2.70 incl. VAT
- Usually arrives within 14 working days