Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility waistcoat
GISS 855020 HIGH VIS WAISTCOAT ECO1 2 TORSO BANDS SIZE XXL YELL
GISS 855020 HIGH VIS WAISTCOAT ECO1 2 TORSO BANDS SIZE XXL YELL
High visibility waistcoat eco1 « double torso bands »
References
giss:
855020
rubix:
216A6603
ean:
3660338105326
Technical specifications
Colour
yellow
Size
2xl
Class EN20471
2
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : GISS 855020 HIGH VIS WAISTCOAT ECO1 2 TORSO BANDS SIZE XXL YELL
Standard : EN ISO 20471
Vest in fluorescent polyester mesh.
2 torso reflecting bands Class 2
Closing Hook & Loop tape adjustable, horizontally. (120 g/m²).
Technical specifications
Attributes
Colour
yellow
Size
2xl
Class EN20471
2
Main material
polyester
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.52
excl. VAT
/
Each
£
3.02
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
GISS 884478 SAFETY VEST HIVIZ ECO PLUS YELLOW SIZE XXL/XXXL
REGATTA TRS254 188 PRO SUPERVISOR VEST ORANGE 3XL
REGATTA TRS257 5LV HV PRO FULL ZIP GILET ORANGE/NAVY L
REGATTA TRS257 200 HV PRO FULL ZIP GILET YELLOW L
LEO BWL01 SANDYMERE ECOVIZ WOMENS BODYWARMER ORANGE 6XL
LEO W08 MILFORD ECOVIZ LFS WAISTCOAT (EN 14116) ORANGE 2XL
REGATTA TRS199 M0T HV PRO VEST FLORG/RYLBLU 2XL
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/ROYAL 5XL
LEO W25 JACOBSTOWE ECOVIZ LFS/AS ZIP WAISTCOAT ORANGE S
LEO S13 BARBROOK ECOVIZ SLEEVED WAISTCOAT W/BRACES YELLOW S
REGATTA TRS199 PUH HV PRO VEST FLYELLOW/RED 2XL
PORTWEST F474NARXX/3X IONA 2 BAND VEST NAVY XX3X
REGATTA TRS199 T5P HV PRO VEST FLYELW/RYLBL 2XL
REGATTA TRS199 F3J HV PRO VEST FLRED/MEDGRN 2XL
LEO SL12 BEAWORTHY ECOVIZ WOMENS SLV SUPERIOR WAISTCOAT ORANGE 6XL