FESTO 558094 HINGE CYLINDER


Hinge Cylinder

References
festo:DWC-50-100-Y-A
rubix:390A9013
manufacturer :558094
ean:4052568204716
DWC-50-100-Y-A Hinge cylinder
brand logo
Technical specifications
TypeHinge Cylinder
See all Specifications

Product details : FESTO 558094 HINGE CYLINDER


Hinge cylinder DWC-50-100-Y-A Stroke=100 mm, Piston diameter=50 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
hinge cylinder DWC-50-100-Y-A Stroke=100 mm, Piston diameter=50 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel mounting=16,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends

Technical specifications


Attributes
Logistic Weight1675 g
TypeHinge Cylinder
Cylinder stroke100 mm
Max. service pressure10 bar
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 159.47 excl. VAT
/ Each
£ 191.36 incl. VAT
  • Usually arrives within 14 working days