References
Festo:DWB-63-125-Y-A
Rubix:390A8990
Manufacturer :549581
EAN:4052568190989

Documents
Product details : FESTO 549581 HINGE CYLINDER
Hinge cylinder DWB-63-125-Y-A Stroke=125 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=19,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
hinge cylinder DWB-63-125-Y-A Stroke=125 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel mounting=19,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 2028 g |
|---|---|
| Type | hinge cylinder |
| Cylinder stroke | 125 mm |
| Max. service pressure | 10 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 182.02 excl. VAT
/ Each
£ 218.42 incl. VAT
- Delivery usually within ( 2 ) days